40W 3-Light Medium E-26 LED Pendant Light in Antique Burnished Brass with Black
Cleo 40W 3-Light Medium E-26 LED Pendant Light in Antique Burnished Brass with Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Modern and sophisticated, the Cleo celebrates architectural geometry with Kelly Wearstler's signature use of mixed metals as well as white and black
- Bold pendants, lamps and sconces showcase sleek conical shades accented by cubes and spheres, lending contemporary sophistication to any room
Specifications
- Collection:
- Cleo
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Burnished Brass, Black
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 23-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lighting Style:
- Modern
- Material:
- Metal
- Minimum Height:
- 39 in
- Number of Lights:
- 3
- Overall Height:
- 50-1/4 in
- UL Listed:
- No
- UPC:
- 756808035248
- Volts:
- 120V
- Watts:
- 40 W
- Width:
- 30 in