123 x 30 in. 65W LED Modern Chandelier in Bronze
Connery 123 x 30 in. 65W LED Modern Chandelier in Bronze
Product Details
Product Details
- A versatile range that showcases sleek minimalism, the Chapman & Myers Connery series brings classic architectural elements to modern lighting
- Available as both flush mount and chandelier styles, the designs showcase a statement metal ring, trimmed on the top and bottom edges, illuminated by led light reflected on the inner surface
- Contemporary and jewelry-like, these pieces will lend a sophisticated touch to homes, from living and dining rooms to kitchens, bedrooms and entryways
Specifications
- Collection:
- Connery
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- ETL Listed:
- Yes
- Height:
- 123
- Light Bulb Type:
- LED
- Lighting Style:
- Modern
- Lumens:
- 5200
- Size:
- 123 in x 30 in
- UPC:
- 756808065894
- Watts:
- 65
- Width:
- 30