This product requires certification to purchase.

50 x 110 in. 75W 1-Tier Integrated LED Modern Chandelier in Antique Burnished Brass

Visual Comfort & Co. Signature

Connery 50 x 110 in. 75W 1-Tier Integrated LED Modern Chandelier in Antique Burnished Brass

  • Fast #
  • Part #VCHC1617AB
  • Item #9999211
  • Manufacturer Part #CHC 1617AB
4.7 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Signature

Connery 50 x 110 in. 75W 1-Tier Integrated LED Modern Chandelier in Antique Burnished Brass

  • Fast #
  • Part #VCHC1617AB
  • Item #9999211
  • Manufacturer Part #CHC 1617AB
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Antique Burnished Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • A versatile range that showcases sleek minimalism, the Chapman & Myers Connery series brings classic architectural elements to modern lighting. Available as both flush mount and chandelier styles, the designs showcase a statement metal ring, trimmed on the top and bottom edges, illuminated by LED light reflected on the inner surface
  • Contemporary and jewelry-like, these pieces will lend a sophisticated touch to homes, from living and dining rooms to kitchens, bedrooms and entryways
  • Requires Certification

Specifications

Collection:
Connery
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Burnished Brass
Color Temperature:
2700
Dimmable:
Yes
ETL Listed:
Yes
Height:
110 in
Light Bulb Type:
Integrated LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Modern
Lumens:
6000
Material:
Brass, Metal
Number of Tiers:
1
UPC:
756808095716
Volts:
120V
Watts:
75 W
Width:
50 in