60W 6-Light Candelabra E-12 Pendant Light in Antique Burnished Brass
Country 60W 6-Light Candelabra E-12 Pendant Light in Antique Burnished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Country
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Burnished Brass
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 21 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- C11
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Glass, Metal
- Number of Lights:
- 6
- Overall Height:
- 93 in
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 756808531115
- Volts:
- 110/120V
- Watts:
- 60 W
- Width:
- 15-1/2 in