This product requires certification to purchase.

1 Light 12W 9-1/2 in. Wall Sconce in Antique Burnished Brass

Visual Comfort & Co. Signature

Covet 1 Light 12W 9-1/2 in. Wall Sconce in Antique Burnished Brass

  • Fast #
  • Part #VKW2115ABALB
  • Item #7318166
  • Manufacturer Part #KW 2115AB-ALB
5 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Signature

Covet 1 Light 12W 9-1/2 in. Wall Sconce in Antique Burnished Brass

  • Fast #
  • Part #VKW2115ABALB
  • Item #7318166
  • Manufacturer Part #KW 2115AB-ALB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Kelly Wearstler's Covet series celebrates the natural beauty of alabaster and its subtle variations in color
  • Accented with metal prong settings in varying finishes, the organic carved alabaster flush mounts, sconces, chandeliers and pendant lights embody easy refinement
  • The minimalist forms will add a poetic touch to all interiors, including a range of pieces designed especially for elegant bathrooms
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Covet
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Burnished Brass
Depth:
3-1/2 in
Dimmable:
Yes
ETL Listed:
Yes
Height:
9-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B11
Light Bulb Type:
LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Modern
Material:
Metal, Stone
Material Type:
Alabaster
Number of Lights:
1
Power Source:
Hardwired
UL Listed:
Suitable for Damp Locations
UPC:
756808950091
Volts:
120V
Wall Sconce Type:
Candelabra
Watts:
12 W
Width:
5-1/4 in