This product requires certification to purchase.

1 Light 18W 26 in. Wall Sconce in Antique Burnished Brass

Visual Comfort & Co. Signature

Covet 1 Light 18W 26 in. Wall Sconce in Antique Burnished Brass

  • Fast #
  • Part #VKW2116ABALB
  • Item #7963583
  • Manufacturer Part #KW 2116AB-ALB
5 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Signature

Covet 1 Light 18W 26 in. Wall Sconce in Antique Burnished Brass

  • Fast #
  • Part #VKW2116ABALB
  • Item #7963583
  • Manufacturer Part #KW 2116AB-ALB
5 out of 5 Customer Rating

X Points

Color Finish Name: Antique Burnished Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Kelly Wearstler's Covet series celebrates the natural beauty of alabaster and its subtle variations in color
  • Accented with metal prong settings in varying finishes, the organic carved alabaster flush mounts, sconces, chandeliers and pendant lights embody easy refinement
  • The minimalist forms will add a poetic touch to all interiors, including a range of pieces designed especially for elegant bathrooms
  • Requires Certification

Specifications

Collection:
Covet
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Burnished Brass
Color Temperature:
2700
Depth:
4
Dimmable:
Yes
ETL Listed:
Yes
Height:
26
Installation Type:
Wall Mount
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lumens:
1800
Material:
Metal, Stone
Material Type:
Alabaster
Number of Lights:
1
UPC:
756808049757
Volts:
120V
Wall Sconce Type:
Double Box
Watts:
18
Width:
4-1/4