12W 1-Light Medium E-26 Vanity Fixture in Bronze
Covet 12W 1-Light Medium E-26 Vanity Fixture in Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Kelly Wearstler's Covet series celebrates the natural beauty of alabaster and its subtle variations in color
- Accented with metal prong settings in varying finishes, the organic carved alabaster flush mounts, sconces, chandeliers and pendant lights embody easy refinement
- The minimalist forms will add a poetic touch to all interiors, including a range of pieces designed especially for elegant bathrooms
Specifications
- Collection:
- Covet
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 16 in
- Installation Type:
- Wall Mount
- Length:
- 4-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Material:
- Metal, Stone
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 756808947220
- Volts:
- 120V
- Watts:
- 12 W
- Width:
- 4-1/4 in