1-Light 75W 37 in. Wall Sconce in Gilded Iron
Cranston 1-Light 75W 37 in. Wall Sconce in Gilded Iron
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Cranston
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Gilded Iron
- Depth:
- 4-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 37 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Linen, Metal
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 756808084161
- Volts:
- 120V
- Wall Sconce Type:
- Wallchiere
- Watts:
- 75 W
- Width:
- 13 in