This product requires certification to purchase.

60W 1-Light Chandelier in White with Gild

Visual Comfort & Co. Signature

Cynara 60W 1-Light Chandelier in White with Gild

  • Fast #
  • Part #VCHC5163WHTG
  • Item #7963870
  • Manufacturer Part #CHC 5163WHT/G
4.7 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Signature

Cynara 60W 1-Light Chandelier in White with Gild

  • Fast #
  • Part #VCHC5163WHTG
  • Item #7963870
  • Manufacturer Part #CHC 5163WHT/G
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Cynara small chandelier in white and gild open box
  • Requires Certification

Specifications

Collection:
Cynara
Color Finish Category:
Whites
Color Finish Name:
White, Gild
Dimmable:
Yes
ETL Listed:
Yes
Height:
15-1/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B11
Number of Lights:
1
UPC:
756808048576
Volts:
120V
Watts:
60 W
Width:
16-3/4 in