This product requires certification to purchase.

40W 20-Light Candelabra E-12 Incandescent Chandelier in Aged Iron

Visual Comfort & Co. Signature

Darlana 40W 20-Light Candelabra E-12 Incandescent Chandelier in Aged Iron

  • Fast #
  • Part #VCHC5179AI
  • Item #7367989
  • Manufacturer Part #CHC 5179AI
4.6 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Signature

Darlana 40W 20-Light Candelabra E-12 Incandescent Chandelier in Aged Iron

  • Fast #
  • Part #VCHC5179AI
  • Item #7367989
  • Manufacturer Part #CHC 5179AI
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Aged Iron Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Darlana
Color Finish Category:
Iron Tones
Color Finish Name:
Aged Iron
Dimmable:
No
ETL Listed:
No
Height:
33
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Casual, Contemporary
Number of Lights:
20
Number of Tiers:
2
UL Listed:
Suitable for Damp Locations
UPC:
756808946865
Watts:
40
Width:
40