This product requires certification to purchase.

60W 6-Light Candelabra E-12 Base Foyer Pendant Ceiling Light in Polished Nickel

You last purchased this on
 
Visual Comfort & Co. Signature

Darlana 60W 6-Light Candelabra E-12 Base Foyer Pendant Ceiling Light in Polished Nickel

  • Fast #
  • Part #VCHC2176PN
  • Item #4920780
  • Manufacturer Part #CHC 2176PN
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Visual Comfort & Co. Signature

Darlana 60W 6-Light Candelabra E-12 Base Foyer Pendant Ceiling Light in Polished Nickel

  • Fast #
  • Part #VCHC2176PN
  • Item #4920780
  • Manufacturer Part #CHC 2176PN
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
Darlana
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
34 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
C11
Lighting Direction:
Ambient Lighting
Lighting Style:
Contemporary
Material:
Metal
Number of Lights:
6
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
60 W
Width:
24 in