This product requires certification to purchase.

1-Light Wall Sconce in Gilded Iron with Wax

This product has been replaced by

40W 1?Light 19in. Wall Sconce in Gilded Iron/Linen Shade
Visual Comfort & Co. Signature 40W 1?Light 19in. Wall Sconce in Gilded Iron/Linen Shade
Manufacturer Part #S 2401GI-L
Visual Comfort & Co. Signature

Dauhpine 1-Light Wall Sconce in Gilded Iron with Wax

  • Fast #
  • Part #VS2401GINP
  • Item #4922651
  • Manufacturer Part #S 2401GI-NP
5 out of 5 Customer Rating
Brand image

This product has been replaced by

40W 1?Light 19in. Wall Sconce in Gilded Iron/Linen Shade
Visual Comfort & Co. Signature 40W 1?Light 19in. Wall Sconce in Gilded Iron/Linen Shade
Manufacturer Part #S 2401GI-L
Visual Comfort & Co. Signature

Dauhpine 1-Light Wall Sconce in Gilded Iron with Wax

  • Fast #
  • Part #VS2401GINP
  • Item #4922651
  • Manufacturer Part #S 2401GI-NP
5 out of 5 Customer Rating

X Points

Color Finish Name: Gilded Iron Select Color Finish Name
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Depth
4-1/2 in
Height
19 in
Width
5-1/2 in
Characteristics & Features
Collection
Dauhpine
Color Finish Category
Iron Tones
Color Finish Name
Gilded Iron
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Type
Incandescent
Lighting Direction
Up/Down Lighting
Number of Lights
1
Electrical & Operational Information
Watts
40 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
No
UL Listed
No
UPC
756808985383