This product requires certification to purchase.

22W 4-Light Candelabra E-12 Pendant Light in Gild

Visual Comfort & Co. Signature

Desmond 22W 4-Light Candelabra E-12 Pendant Light in Gild

  • Fast #
  • Part #VCHC2225G
  • Item #9565837
  • Manufacturer Part #CHC 2225G
5 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Signature

Desmond 22W 4-Light Candelabra E-12 Pendant Light in Gild

  • Fast #
  • Part #VCHC2225G
  • Item #9565837
  • Manufacturer Part #CHC 2225G
5 out of 5 Customer Rating

X Points

Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The furniture of Diego Giacometti inspires the Desmond by Chapman & Myers
  • The open, curvilinear cage (single or double) in an aged iron or gilded finish surrounds a central candelabra for a dynamic silhouette that makes a statement in any entryway, great room, or dining room
  • Requires Certification
Dimensions & Measurements
Height
40-1/2 in
Width
31 in
Characteristics & Features
Collection
Desmond
Color Finish Category
Gold Tones
Color Finish Name
Gild
Dimmable
Yes
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
C11
Lighting Direction
Ambient Lighting
Lighting Style
Transitional
Material
Steel
Number of Lights
4
Electrical & Operational Information
Volts
120V
Watts
22 W
Warranty & Product Information
ETL Listed
Yes
UPC
756808072618