1 Light 18W 27-1/2 in. Wall Sconce in Gild
Dominica 1 Light 18W 27-1/2 in. Wall Sconce in Gild
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Inspired by Viennese art nouveau imagery, the Dominica by Aerin creates glamour out of geometry
- A rectangular, metallic backplate discreetly diffuses the light source from behind an alabaster shade with metal clips that match the backplate
- An artistic design and warm light will enhance hallways, living rooms, bedrooms or dining rooms
Specifications
- Collection:
- Dominica
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gild
- Color Temperature:
- 2700
- Depth:
- 3 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 27-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Style:
- Casual
- Lumens:
- 1600
- Material:
- Steel, Stone
- Material Type:
- Alabaster
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 756808066655
- Volts:
- 120V
- Watts:
- 18 W
- Width:
- 10 in