This product requires certification to purchase.

1-Light 60W 18 in. Wall Sconce in Shellish Grey With Gild

Visual Comfort & Co. Signature

Downey 1-Light 60W 18 in. Wall Sconce in Shellish Grey With Gild

  • Fast #
  • Part #VCHD2606SHG
  • Item #8103255
  • Manufacturer Part #CHD 2606SHG
3.1 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Signature

Downey 1-Light 60W 18 in. Wall Sconce in Shellish Grey With Gild

  • Fast #
  • Part #VCHD2606SHG
  • Item #8103255
  • Manufacturer Part #CHD 2606SHG
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Shellish Grey, Gild Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Anaheim, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Downey
Color Finish Category:
Greys
Color Finish Name:
Shellish Grey, Gild
Depth:
5-3/4 in
ETL Listed:
Yes
Glass Type:
Clear
Height:
18 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
C11
Number of Lights:
1
UL Listed:
Yes
UPC:
756808056717
Volts:
120V
Wall Sconce Type:
Candelabra
Watts:
60 W
Width:
7-1/4 in