This product requires certification to purchase.

2-Light 60W 18 in. Wall Sconce in Hand-Rubbed Antique Brass

Visual Comfort & Co. Signature

Dresser 2-Light 60W 18 in. Wall Sconce in Hand-Rubbed Antique Brass

  • Fast #
  • Part #VTOB2141HABFG
  • Item #4920716
  • Manufacturer Part #TOB 2141HAB-FG
5 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Signature

Dresser 2-Light 60W 18 in. Wall Sconce in Hand-Rubbed Antique Brass

  • Fast #
  • Part #VTOB2141HABFG
  • Item #4920716
  • Manufacturer Part #TOB 2141HAB-FG
5 out of 5 Customer Rating

X Points

Color Finish Name: Hand-Rubbed Antique Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Dresser
Color Finish Category:
Brass Tones
Color Finish Name:
Hand-Rubbed Antique Brass
Depth:
3-1/2 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Frosted
Height:
18 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
T10
Lighting Direction:
Ambient Lighting
Lighting Style:
Modern
Material:
Glass, Metal
Number of Lights:
2
Power Source:
Hardwired
UL Listed:
Suitable for Damp Locations
UPC:
756808988650
Volts:
110/120V
Wall Sconce Type:
Cylinder
Watts:
60 W
Width:
5 in