*CVR* 8 CABINET MAKERS PIC LGHT PN
E. F. Chapman *CVR* 8 CABINET MAKERS PIC LGHT PN
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Collection:
- E. F. Chapman
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- ETL Listed:
- Yes
- Height:
- 3-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Style:
- Casual
- Number of Lights:
- 1
- UL Listed:
- No
- UPC:
- 756808994224
- Watts:
- 25 W
- Width:
- 8 in