60W 4-Light Candelabra E-12 Outdoor Pendant in Gilded Iron
E. F. Chapman Mykonos 60W 4-Light Candelabra E-12 Outdoor Pendant in Gilded Iron
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Collection:
- E. F. Chapman Mykonos
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Gilded Iron
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 25-1/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Modern
- Number of Lights:
- 4
- UL Listed:
- Yes
- UPC:
- 756808023191
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 17-1/4 in