1-Light Wall Sconce in Aged Iron with Wax
This product has been replaced by
Manufacturer Part #CHD 2300AI-L
E.F. Chapman 1-Light Wall Sconce in Aged Iron with Wax
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- E.F. Chapman
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Aged Iron
- Depth:
- 7 in
- ETL Listed:
- No
- Height:
- 35-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Number of Lights:
- 1
- UL Listed:
- No
- UPC:
- 756808974066
- Watts:
- 60 W
- Width:
- 12-1/2 in