40W 1-Light 13-3/4 in. Wall Sconce in Bronze with Antique Brass
Elkins 40W 1-Light 13-3/4 in. Wall Sconce in Bronze with Antique Brass
-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Thomas O'Brien's Elkins highlights a rich mix of materials. Featuring sleek arms, elongated shades, and circular bases, the understated geometry is displayed through various metal finishes, paper, and linen. Incredibly versatile, the fixtures will accent any style of decor
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Elkins
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze, Antique Brass
- Depth:
- 7 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 13-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B11
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Material:
- Brass, Linen
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 756808090940
- Volts:
- 120V
- Wall Sconce Type:
- Upward Arm
- Watts:
- 40 W
- Width:
- 5-1/2 in