This product requires certification to purchase.

60W 4-Light Candelabra E-12 Base Foyer Pendant Ceiling Light in Weathered Zinc

Visual Comfort & Co. Signature

Elsinore 60W 4-Light Candelabra E-12 Base Foyer Pendant Ceiling Light in Weathered Zinc

  • Fast #
  • Part #VCHC5050WZ
  • Item #4921302
  • Manufacturer Part #CHC 5050WZ
3.8 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Signature

Elsinore 60W 4-Light Candelabra E-12 Base Foyer Pendant Ceiling Light in Weathered Zinc

  • Fast #
  • Part #VCHC5050WZ
  • Item #4921302
  • Manufacturer Part #CHC 5050WZ
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Weathered Zinc Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Elsinore
Color Finish Category:
Greys
Color Finish Name:
Weathered Zinc
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Clear
Height:
21-1/4 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
C11
Lighting Direction:
Ambient Lighting
Lighting Style:
Traditional
Material:
Metal
Number of Lights:
4
UL Listed:
No
UPC:
756808979887
Volts:
120V
Watts:
60 W
Width:
14-1/2 in