31 x 28-3/4 in. 40W 3-Tier 24-Light Contemporary Chandelier in Aged Iron
Erika 31 x 28-3/4 in. 40W 3-Tier 24-Light Contemporary Chandelier in Aged Iron
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Erika
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Aged Iron
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 31
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- C11
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Material:
- Metal
- Number of Lights:
- 24
- Number of Tiers:
- 3
- Size:
- 31 in x 28-3/4 in
- UL Listed:
- No
- UPC:
- 756808974202
- Volts:
- 120V
- Watts:
- 40
- Width:
- 28-3/4