1-Light 40W 16-3/4 in. Wall Sconce in Gilded Iron
Etoile 1-Light 40W 16-3/4 in. Wall Sconce in Gilded Iron
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- At once glamorous and playful, Ian K. Fowler's Etoile series displays sculptural silhouettes with unexpected starbursts perched along the graphic lines. Its decorative nature, paper shades and irregular textures allow the iron fixtures to maintain a casual air. Influenced by the works of artist Alberto Giacometti, the collection will bring a warm and spirited elegance to the room
Specifications
- Collection:
- Etoile
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Gilded Iron
- Depth:
- 5-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 16-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B11
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Linen, Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 756808084062
- Volts:
- 120V
- Wall Sconce Type:
- Upward Arm
- Watts:
- 40 W
- Width:
- 5-1/4 in