48-1/2 x 61-1/4 in. 40W 12-Light 2-Tier Transitional Chandelier in Bronze with Antique Brass
Farlane 48-1/2 x 61-1/4 in. 40W 12-Light 2-Tier Transitional Chandelier in Bronze with Antique Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- Collection:
- Farlane
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze, Antique Brass
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 61-1/4
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B11
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Material:
- Brass, Fabric
- Number of Lights:
- 12
- Number of Tiers:
- 2
- UPC:
- 756808086462
- Volts:
- 120V
- Watts:
- 40
- Width:
- 48-1/2