This product requires certification to purchase.

45-1/4 x 34-1/4 in. 40W 1-Tier 8-Light Modern Chandelier in Aged Iron

Visual Comfort & Co. Signature

Fontaine 45-1/4 x 34-1/4 in. 40W 1-Tier 8-Light Modern Chandelier in Aged Iron

  • Fast #
  • Part #VARN5204AIL
  • Item #7584291
  • Manufacturer Part #ARN 5204AI-L
3.3 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Signature

Fontaine 45-1/4 x 34-1/4 in. 40W 1-Tier 8-Light Modern Chandelier in Aged Iron

  • Fast #
  • Part #VARN5204AIL
  • Item #7584291
  • Manufacturer Part #ARN 5204AI-L
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Aged Iron Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The Fontaine by AERIN embellishes mid-century aesthetics with a modern feel
  • Sculpted metalwork in aged iron or gilded plaster enhances smaller spaces, while larger pieces in the collection add a stylish focus to dining or living rooms
  • The conical linen shades provide clean lines and warm lighting for any space, whether from a wall sconce or chandelier
  • Requires Certification

Specifications

Collection:
Fontaine
Color Finish Category:
Iron Tones
Color Finish Name:
Aged Iron
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Linen
Height:
45-1/4 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B11
Lighting Direction:
Up/Down Lighting
Lighting Style:
Modern
Material:
Fabric, Metal
Number of Lights:
8
Number of Tiers:
1
Size:
45-1/4 in x 34-1/4 in
UL Listed:
No
UPC:
756808946230
Volts:
120V
Watts:
40 W
Width:
34-1/4 in