This product requires certification to purchase.

40W 4-Light 20-1/2 in. Outdoor Wall Sconce in French Rust

Visual Comfort & Co. Signature

Fremont 40W 4-Light 20-1/2 in. Outdoor Wall Sconce in French Rust

  • Fast #
  • Part #VCHO2160FRCG
  • Item #8356066
  • Manufacturer Part #CHO 2160FR-CG
4.1 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Signature

Fremont 40W 4-Light 20-1/2 in. Outdoor Wall Sconce in French Rust

  • Fast #
  • Part #VCHO2160FRCG
  • Item #8356066
  • Manufacturer Part #CHO 2160FR-CG
4.1 out of 5 Customer Rating

X Points

Color Finish Name: French Rust Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Fremont
Color Finish Category:
Browns
Color Finish Name:
French Rust
Depth:
11-1/2 in
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear
Height:
20-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
C11
Material:
Glass
Number of Lights:
4
UL Listed:
Suitable for Wet Locations
UPC:
756808058940
Volts:
120V
Wall Sconce Type:
Lantern
Watts:
40 W
Width:
9-1/2 in