This product requires certification to purchase.

1-Light 30-1/2 in. Wall Sconce in Matte Black

Visual Comfort & Co. Signature

Fresno 1-Light 30-1/2 in. Wall Sconce in Matte Black

  • Fast #
  • Part #VCHO2562BLKCG
  • Item #10000922
  • Manufacturer Part #CHO 2562BLK-CG
5 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Signature

Fresno 1-Light 30-1/2 in. Wall Sconce in Matte Black

  • Fast #
  • Part #VCHO2562BLKCG
  • Item #10000922
  • Manufacturer Part #CHO 2562BLK-CG
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Fresno
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
12-1/4 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear
Height:
30-1/2 in
Installation Type:
Wall Mount
Lighting Direction:
Ambient Lighting
Lighting Style:
Modern
Material:
Aluminum, Copper, Glass
Number of Lights:
1
Power Source:
Hardwired
UPC:
756808091992
Volts:
120V
Wall Sconce Type:
Lantern
Width:
9 in