This product requires certification to purchase.

1-Light 60W 22 in. Wall Sconce in Antique Burnished Brass

Visual Comfort & Co. Signature

Georgian 1-Light 60W 22 in. Wall Sconce in Antique Burnished Brass

  • Fast #
  • Part #VCHD2102AB
  • Item #4922083
  • Manufacturer Part #CHD 2102AB
4.5 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Signature

Georgian 1-Light 60W 22 in. Wall Sconce in Antique Burnished Brass

  • Fast #
  • Part #VCHD2102AB
  • Item #4922083
  • Manufacturer Part #CHD 2102AB
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Georgian
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Burnished Brass
Depth:
8-3/4 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Clear
Height:
22 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
C11
Lighting Direction:
Ambient Lighting
Lighting Style:
Traditional
Material:
Glass, Metal
Number of Lights:
1
Power Source:
Hardwired
UL Listed:
No
UPC:
756808978330
Volts:
120V
Wall Sconce Type:
Candelabra
Watts:
60 W
Width:
7-1/2 in