This product requires certification to purchase.

1-Light 40W 17 in. Wall Sconce in China White

Visual Comfort & Co. Signature

Go Lightly 1-Light 40W 17 in. Wall Sconce in China White

  • Fast #
  • Part #VBBL2080CWS
  • Item #4920587
  • Manufacturer Part #BBL 2080CW-S
5 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Signature

Go Lightly 1-Light 40W 17 in. Wall Sconce in China White

  • Fast #
  • Part #VBBL2080CWS
  • Item #4920587
  • Manufacturer Part #BBL 2080CW-S
5 out of 5 Customer Rating

X Points

Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
7 in
Height
17 in
Width
6 in
Characteristics & Features
Collection
Go Lightly
Color Finish Category
Whites
Color Finish Name
China White
Dimmable
Yes
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
C11
Lighting Direction
Up/Down Lighting
Lighting Style
Modern
Material
Fabric, Silk
Number of Lights
1
Wall Sconce Type
Upward Arm
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
40 W
Warranty & Product Information
ETL Listed
Yes
UL Listed
No
UPC
756808963435