This product requires certification to purchase.

1-Light 40W 17 in. Wall Sconce in Gild

Visual Comfort & Co. Signature

Go Lightly 1-Light 40W 17 in. Wall Sconce in Gild

  • Fast #
  • Part #VBBL2080GL
  • Item #10000709
  • Manufacturer Part #BBL 2080G-L
5 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Signature

Go Lightly 1-Light 40W 17 in. Wall Sconce in Gild

  • Fast #
  • Part #VBBL2080GL
  • Item #10000709
  • Manufacturer Part #BBL 2080G-L
5 out of 5 Customer Rating

X Points

Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
7 in
Height
17 in
Width
6 in
Characteristics & Features
Collection
Go Lightly
Color Finish Category
Gold Tones
Color Finish Name
Gild
Dimmable
Yes
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
C11
Lighting Direction
Up/Down Lighting
Lighting Style
Modern
Material
Fabric, Linen
Number of Lights
1
Wall Sconce Type
Upward Arm
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
40 W
Warranty & Product Information
ETL Listed
Yes
UPC
756808087346