40W 8-Light Candelabra E-12 Incandescent Chandelier in Gild
Go Lightly 40W 8-Light Candelabra E-12 Incandescent Chandelier in Gild
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Go Lightly
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gild
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Silk
- Height:
- 24-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary, Modern, Transitional
- Number of Lights:
- 8
- Number of Tiers:
- 2
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 756808965743
- Watts:
- 40 W
- Width:
- 31 in