12W 1-Light Medium E-26 Integrated LED Pendant Light in Antique Burnished Brass
Gracie 12W 1-Light Medium E-26 Integrated LED Pendant Light in Antique Burnished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Inspired by Victorian gas-lit globe pendants, the Chapman & Myers Gracie updates the classic industrial look with modern proportions and elegant allure
- Armillary details and square tube frames in various metal finishes contrast with white or clear glass to illuminate rooms with a refined touch
Specifications
- Collection:
- Gracie
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Burnished Brass
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 29-1/2
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Integrated LED
- Lumens:
- 1100
- Material:
- Glass
- Number Of Hours:
- 22000
- Number of Lights:
- 1
- UPC:
- 756808056755
- Volts:
- 120V
- Watts:
- 12
- Width:
- 13