This product requires certification to purchase.

18W 1-Light Integrated LED Pendant/Island Light in Antique Burnished Brass

Visual Comfort & Co. Signature

Gracie 18W 1-Light Integrated LED Pendant/Island Light in Antique Burnished Brass

  • Fast #
  • Part #VCHC5479ABCG
  • Item #7963573
  • Manufacturer Part #CHC 5479AB-CG
4.7 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Signature

Gracie 18W 1-Light Integrated LED Pendant/Island Light in Antique Burnished Brass

  • Fast #
  • Part #VCHC5479ABCG
  • Item #7963573
  • Manufacturer Part #CHC 5479AB-CG
4.7 out of 5 Customer Rating

X Points

Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Inspired by Victorian gas-lit globe pendants, the Chapman & Myers Gracie updates the classic industrial look with modern proportions and elegant allure
  • Armillary details and square tube frames in various metal finishes contrast with white or clear glass to illuminate rooms with a refined touch
  • Requires Certification
Dimensions & Measurements
Diameter
19-1/4 in
Height
44 in
Width
19-1/4 in
Characteristics & Features
Collection
Gracie
Color Finish Category
Brass Tones
Color Finish Name
Antique Burnished Brass
Dimmable
Yes
Glass Type
Clear
Installation Type
Ceiling Mount
Light Bulb Type
Integrated LED
Material
Glass
Number of Lights
1
Electrical & Operational Information
Lumens
1500
Number Of Hours
22000 hr
Volts
120V
Watts
18 W
Warranty & Product Information
ETL Listed
Yes
UPC
756808056793