62-3/4 x 69-1/2 in. 40W 16-Light Modern Chandelier in Hand Rubbed Antique Brass
Graphic 62-3/4 x 69-1/2 in. 40W 16-Light Modern Chandelier in Hand Rubbed Antique Brass
-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The Graphic by AERIN will add a modern feel to dining or living rooms
- Both the tiered chandeliers and the floor lamp showcase slim metalwork that gracefully supports curved shades in either black or white, casting warm illumination and a sculptural, mid-century effect
Specifications
- Collection:
- Graphic
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Hand-Rubbed Antique Brass
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 62-3/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B11
- Lighting Style:
- Modern
- Number of Lights:
- 16
- Size:
- 62-3/4 in x 69-1/2 in
- UPC:
- 756808038799
- Volts:
- 120V
- Watts:
- 40 W
- Width:
- 69-1/2 in