42 x 23-1/2 in. 6.5W 6-Light 1-Tier Transitional Chandelier in Hand Rubbed Antique Brass with Saddle
Griffin 42 x 23-1/2 in. 6.5W 6-Light 1-Tier Transitional Chandelier in Hand Rubbed Antique Brass with Saddle
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Inspired by natural materials, elements are brought to life with the simple lighting of Amber Lewis' Griffin series. Lending a touch of sophistication to ceilings and walls alike, the clean designs feature curved lines and unique accents like leather wrapping and chains that add textural details to any room
Specifications
- Collection:
- Griffin
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Hand Rubbed Antique Brass, Saddle
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 23-1/2
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B11
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Brass, Fabric, Leather
- Number of Lights:
- 6
- Number of Tiers:
- 1
- Volts:
- 120V
- Watts:
- 6.5
- Width:
- 42