62 x 66 in. 6.5W 2-Light 1-Tier Transitional Chandelier in Bronze with Chocolate
Griffin 62 x 66 in. 6.5W 2-Light 1-Tier Transitional Chandelier in Bronze with Chocolate
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Inspired by natural materials, elements are brought to life with the simple lighting of Amber Lewis' Griffin series. Lending a touch of sophistication to ceilings and walls alike, the clean designs feature curved lines and unique accents like leather wrapping and chains that add textural details to any room
Specifications
- Collection:
- Griffin
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze, Chocolate
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 66 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B11
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Brass, Fabric, Leather
- Number of Lights:
- 2
- Number of Tiers:
- 1
- UPC:
- 756808097925
- Volts:
- 120V
- Watts:
- 6.5 W
- Width:
- 62 in