This product requires certification to purchase.

40W 4-Light Medium E-26 Outdoor Pendant in Aged Iron

Visual Comfort & Co. Signature

Halle 40W 4-Light Medium E-26 Outdoor Pendant in Aged Iron

  • Fast #
  • Part #VS5797AICG
  • Item #8356143
  • Manufacturer Part #S 5797AI-CG
3.7 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Signature

Halle 40W 4-Light Medium E-26 Outdoor Pendant in Aged Iron

  • Fast #
  • Part #VS5797AICG
  • Item #8356143
  • Manufacturer Part #S 5797AI-CG
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Designed by Ian K. Fowler, the Halle boasts a graphic spirit with clean lines and thoughtful details
  • An antique French desk serves as the unlikely inspiration for these fixtures, which elegantly explore the relationship between metal and glass
  • Blending modern and vintage aesthetics, the architectural pendants and vanity lights will accent any room in the home while ceiling and wall-mounted lanterns will enhance interior or exterior environments
  • Requires Certification

Specifications

Collection:
Halle
Color Finish Category:
Iron Tones
Color Finish Name:
Aged Iron
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Clear
Height:
62
Length:
23
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
T10
Lighting Direction:
Down Lighting
Lighting Style:
Modern, Vintage
Material:
Metal, Glass
Number of Lights:
4
UPC:
756808052856
Volts:
120V
Watts:
40
Width:
24