40W 6-Light Medium E-26 Incandescent Pendant Light in Aged Iron
Halle 40W 6-Light Medium E-26 Incandescent Pendant Light in Aged Iron
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed by Ian K. Fowler, the Halle boasts a graphic spirit with clean lines and thoughtful details
- An antique French desk serves as the unlikely inspiration for these fixtures, which elegantly explore the relationship between metal and glass
- Blending modern and vintage aesthetics, the architectural pendants and vanity lights will accent any room in the home while ceiling and wall-mounted lanterns will enhance interior or exterior environments
Specifications
- Collection:
- Halle
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Aged Iron
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 55-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T10
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Modern, Vintage
- Material:
- Glass, Metal
- Minimum Height:
- 30 in
- Number of Lights:
- 6
- Overall Height:
- 55-1/2 in
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 756808036498
- Volts:
- 120V
- Watts:
- 40 W
- Width:
- 56 in