8W 1-Light 19 in. Outdoor Wall Sconce in Aged Iron
Halle 8W 1-Light 19 in. Outdoor Wall Sconce in Aged Iron
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed by Ian K. Fowler, the Halle boasts a graphic spirit with clean lines and thoughtful details
- An antique French desk serves as the unlikely inspiration for these fixtures, which elegantly explore the relationship between metal and glass
- Blending modern and vintage aesthetics, the architectural pendants and vanity lights will accent any room in the home while ceiling and wall-mounted lanterns will enhance interior or exterior environments
Specifications
- Collection:
- Halle
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Aged Iron
- Depth:
- 5-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 19 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T10
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Material:
- Aluminum, Glass, Metal
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 756808079570
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 8 W
- Width:
- 6-1/4 in