This product requires certification to purchase.

8W 1-Light 26 in. Outdoor Wall Sconce in Aged Iron

Visual Comfort & Co. Signature

Halle 8W 1-Light 26 in. Outdoor Wall Sconce in Aged Iron

  • Fast #
  • Part #VS2197AICG
  • Item #9680042
  • Manufacturer Part #S 2197AI-CG
5 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Signature

Halle 8W 1-Light 26 in. Outdoor Wall Sconce in Aged Iron

  • Fast #
  • Part #VS2197AICG
  • Item #9680042
  • Manufacturer Part #S 2197AI-CG
5 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • Designed by Ian K. Fowler, the Halle boasts a graphic spirit with clean lines and thoughtful details
  • An antique French desk serves as the unlikely inspiration for these fixtures, which elegantly explore the relationship between metal and glass
  • Blending modern and vintage aesthetics, the architectural pendants and vanity lights will accent any room in the home while ceiling and wall-mounted lanterns will enhance interior or exterior environments
  • Requires Certification

Specifications

Collection:
Halle
Color Finish Category:
Iron Tones
Color Finish Name:
Aged Iron
Depth:
7-1/4 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear
Height:
26 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
T10
Lighting Direction:
Ambient Lighting
Lighting Style:
Modern
Material:
Aluminum, Glass, Metal
Number of Lights:
1
Power Source:
Hardwired
UL Listed:
Suitable for Wet Locations
UPC:
756808079587
Volts:
120V
Wall Sconce Type:
Lantern
Watts:
8 W
Width:
8-1/2 in