10-1/2 x 25-1/2 in. 60W 6-Light Casual Chandelier in Gild
Hampton 10-1/2 x 25-1/2 in. 60W 6-Light Casual Chandelier in Gild
-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The Hampton series by AERIN creates a lit-from-within effect as light streams past sculpted metal leaves
- Cutting-edge design and traditional craftsmanship create an easy elegance and organic style
- Showcasing an intricate, bowl-shaped silhouette, the Hampton brings a touch of nature and soft light to living and dining areas, and is equally at home in bedrooms and bathrooms
Specifications
- Collection:
- Hampton
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gild
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 10-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- C11
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Casual
- Material:
- Metal
- Number of Lights:
- 6
- Size:
- 10-1/2 in x 25-1/2 in
- UL Listed:
- Yes
- UPC:
- 756808969536
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 25-1/2 in