This product requires certification to purchase.

60W 3-Light Candelabra E-12 Incandescent Pendant Light in Hand-Rubbed Antique Brass with White

Visual Comfort & Co. Signature

Hastings 60W 3-Light Candelabra E-12 Incandescent Pendant Light in Hand-Rubbed Antique Brass with White

  • Fast #
  • Part #VS5647HABWHT
  • Item #9297498
  • Manufacturer Part #S 5647HAB-WHT
3.5 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Signature

Hastings 60W 3-Light Candelabra E-12 Incandescent Pendant Light in Hand-Rubbed Antique Brass with White

  • Fast #
  • Part #VS5647HABWHT
  • Item #9297498
  • Manufacturer Part #S 5647HAB-WHT
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Hand-Rubbed Antique Brass, White Select Color Finish Name
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • The striking silhouette of the hasting's by Carrier and company is tailored to add a visual impact to any room
  • The shades, joined by decorative pins and encased in a distinctive tubular brass framework, add a striking contrast to their space
  • Featuring a variety of colors and finishes, Hastings’ versatility and usage are limitless
  • Requires Certification
Dimensions & Measurements
Height
26-1/4 in
Width
17-3/4 in
Characteristics & Features
Collection
Hastings
Color Finish Category
Brass Tones
Color Finish Name
Hand-Rubbed Antique Brass, White
Dimmable
Yes
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B11
Light Bulb Type
Incandescent
Material
Brass
Number of Lights
3
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
ETL Listed
Yes
UL Listed
Suitable for Dry Locations
UPC
756808064002