75W 2-Light Medium E-26 Pendant Light in Hand-Rubbed Antique Brass with China White
Henry 75W 2-Light Medium E-26 Pendant Light in Hand-Rubbed Antique Brass with China White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
Specifications
- Collection:
- Henry
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Hand-Rubbed Antique Brass, China White
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 24
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary, Country, Farmhouse, Lodge, Rustic
- Material:
- Metal
- Minimum Height:
- 31
- Number of Lights:
- 2
- Overall Height:
- 54-1/2
- UL Listed:
- No
- UPC:
- 756808979665
- Volts:
- 120V
- Watts:
- 75
- Width:
- 18