This product requires certification to purchase.

1-Light 40W Decorative Wall Light with Natural Paper in Gilded Iron

This product has been replaced by

Visual Comfort & Co. Signature Gilded Iron 40W 1-Light 16-3/4 in. Wall Sconce
Visual Comfort & Co. Signature 1-Light 40W 16-3/4 in. Wall Sconce in Gilded Iron
Manufacturer Part #S 2320GI-L
Visual Comfort & Co. Signature

Ian K. Fowler Etoile 1-Light 40W Decorative Wall Light with Natural Paper in Gilded Iron

  • Fast #
  • Part #VS2320GINP
  • Item #4921681
  • Manufacturer Part #S 2320GI-NP
4.8 out of 5 Customer Rating
Brand image

This product has been replaced by

Visual Comfort & Co. Signature Gilded Iron 40W 1-Light 16-3/4 in. Wall Sconce
Visual Comfort & Co. Signature 1-Light 40W 16-3/4 in. Wall Sconce in Gilded Iron
Manufacturer Part #S 2320GI-L
Visual Comfort & Co. Signature

Ian K. Fowler Etoile 1-Light 40W Decorative Wall Light with Natural Paper in Gilded Iron

  • Fast #
  • Part #VS2320GINP
  • Item #4921681
  • Manufacturer Part #S 2320GI-NP
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Gilded Iron Select Color Finish Name
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Height
16-1/2 in
Width
5-1/2 in
Characteristics & Features
Collection
Ian K. Fowler Etoile
Color Finish Category
Iron Tones
Color Finish Name
Gilded Iron
Glass Type
Natural Paper
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Type
Incandescent
Lighting Direction
Up/Down Lighting
Number of Lights
1
Electrical & Operational Information
Watts
40 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
UL Listed
No
UPC
756808027908