This product requires certification to purchase.

60W 4-Light Candelabra E-12 Chandelier in Burnished Silver Leaf

Visual Comfort & Co. Signature

Jacqueline 60W 4-Light Candelabra E-12 Chandelier in Burnished Silver Leaf

  • Fast #
  • Part #VARN5102BSLWG
  • Item #4922636
  • Manufacturer Part #ARN 5102BSL-WG
5 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Signature

Jacqueline 60W 4-Light Candelabra E-12 Chandelier in Burnished Silver Leaf

  • Fast #
  • Part #VARN5102BSLWG
  • Item #4922636
  • Manufacturer Part #ARN 5102BSL-WG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Jacqueline
Color Finish Category:
Silver Tones
Color Finish Name:
Burnished Silver Leaf
Dimmable:
No
ETL Listed:
No
Glass Type:
White
Height:
35 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Material:
Plastic
Material Type:
Acrylic
Number of Lights:
4
UL Listed:
No
UPC:
756808971928
Watts:
60 W
Width:
19 in