This product requires certification to purchase.

75W 1-Light Medium E-26 Pendant Light in Hand-Rubbed Antique Brass

Visual Comfort & Co. Signature

Katie 75W 1-Light Medium E-26 Pendant Light in Hand-Rubbed Antique Brass

  • Fast #
  • Part #VTOB5226HABG4WG
  • Item #4924161
  • Manufacturer Part #TOB 5226HAB/G4-WG
3.4 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Signature

Katie 75W 1-Light Medium E-26 Pendant Light in Hand-Rubbed Antique Brass

  • Fast #
  • Part #VTOB5226HABG4WG
  • Item #4924161
  • Manufacturer Part #TOB 5226HAB/G4-WG
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Katie
Color Finish Category:
Brass Tones
Color Finish Name:
Hand-Rubbed Antique Brass
Dimmable:
Yes
ETL Listed:
No
Glass Type:
White
Height:
14 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Lighting Direction:
Down Lighting
Lighting Style:
Casual, Contemporary
Material:
Glass, Metal
Number of Lights:
1
Overall Height:
50 in
UL Listed:
Suitable for Damp Locations
UPC:
756808961509
Volts:
120V
Watts:
75 W
Width:
12 in