This product requires certification to purchase.

20W 1-Light 21 in. Wall Sconce in Polished Nickel

Visual Comfort & Co. Signature

Kean 20W 1-Light 21 in. Wall Sconce in Polished Nickel

  • Fast #
  • Part #VCHD2926PNCG
  • Item #9334850
  • Manufacturer Part #CHD 2926PN-CG
5 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Signature

Kean 20W 1-Light 21 in. Wall Sconce in Polished Nickel

  • Fast #
  • Part #VCHD2926PNCG
  • Item #9334850
  • Manufacturer Part #CHD 2926PN-CG
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Kean
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
3-3/4 in
ETL Listed:
Yes
Glass Type:
Clear
Height:
21 in
Installation Type:
Wall Mount
Light Bulb Type:
Integrated LED
Lighting Style:
Modern
Lumens:
1600
Material:
Glass
Number of Lights:
1
Power Source:
Hardwired
UPC:
756808067447
Watts:
20 W
Width:
5-3/4 in