This product requires certification to purchase.

7 in. 1-Light Wall Sconce in Bronze

Visual Comfort & Co. Signature

Kelly Wearstler Melange 7 in. 1-Light Wall Sconce in Bronze

  • Fast #
  • Part #VKW2010BZALB
  • Item #7191967
  • Manufacturer Part #KW 2010BZ-ALB
4.7 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Signature

Kelly Wearstler Melange 7 in. 1-Light Wall Sconce in Bronze

  • Fast #
  • Part #VKW2010BZALB
  • Item #7191967
  • Manufacturer Part #KW 2010BZ-ALB
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Kelly Wearstler Melange
Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
Depth:
3-1/4 in
ETL Listed:
No
Glass Type:
Alabaster
Height:
7 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
LED
Lighting Direction:
Ambient Lighting
Number of Lights:
1
UL Listed:
Yes
UPC:
756808954990
Watts:
9 W
Width:
7 in