40W 20-Light 2-Tier Chandelier in Bronze
Launceton 40W 20-Light 2-Tier Chandelier in Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Launceton
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- ETL Listed:
- Yes
- Height:
- 65 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- C11
- Number of Lights:
- 20
- Number of Tiers:
- 2
- UPC:
- 756808060554
- Volts:
- 120V
- Watts:
- 40 W
- Width:
- 63-1/2 in