This product requires certification to purchase.

60W 4-Light Candelabra E-12 Incandescent Medium Square Outdoor Pendant in Antique Burnished Brass

Visual Comfort & Co. Signature

Launceton 60W 4-Light Candelabra E-12 Incandescent Medium Square Outdoor Pendant in Antique Burnished Brass

  • Fast #
  • Part #VCHC5611ABCG
  • Item #7717932
  • Manufacturer Part #CHC 5611AB-CG
3.3 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Signature

Launceton 60W 4-Light Candelabra E-12 Incandescent Medium Square Outdoor Pendant in Antique Burnished Brass

  • Fast #
  • Part #VCHC5611ABCG
  • Item #7717932
  • Manufacturer Part #CHC 5611AB-CG
3.3 out of 5 Customer Rating

X Points

Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Height
34-1/2 in
Width
17 in
Characteristics & Features
Collection
Launceton
Color Finish Category
Brass Tones
Color Finish Name
Antique Burnished Brass
Dimmable
Yes
Glass Type
Clear
Light Bulb Base Type
Candelabra E-12
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting, Up Lighting
Lighting Style
Modern
Material
Glass
Number of Lights
4
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
ETL Listed
Yes
UL Listed
Suitable for Damp Locations
UPC
756808039611